Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 5-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0243932
  • Mfr #: 50C550KCS
$43.85 ($1.75/unit)
  • Thread Direction: Right Hand
  • Screw Style: Socket Head Cap Screw
  • Rockwell Hardness: RC 38 to 43
See full product details
Orders over $50 ship free.

Kerr Lakeside #50C550KCS Specifications

  • Zoro #: G0243932
  • Mfr #: 50C550KCS
Thread Direction: Right Hand Screw Style: Socket Head Cap Screw
Rockwell Hardness: RC 38 to 43 Item: Socket Head Cap Screw
Temp. Range: - 20 Degrees F to 400 Degrees F System of Measurement: Inch
Fastener Thread Type: UNC (Coarse) Fastener Industry Standards: ASTM A574, ASME B18.3
Head Height: 1/2" Length: 5-1/2"
Basic Material: Steel Thread Style: Partially Threaded
Screw Industry Standards: ASTM A574, ASME B18.3 Screw Head Type: Cylindrical
Thread Dia.: 1/2" Drive Size: 3/8"
Class: 3A Fastener Finish: Black Oxide
Thread Length: 1-1/2" Vented Hole Size: Not Vented
Drive Type: Hex Socket Material Grade: Alloy Steel
Dia./Thread Size: 1/2"-13 Head Dia.: 3/4"
Min. Tensile Strength: 180,000 psi Min. Thread Length: 1-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 5-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Technical Guides

Reviews of Kerr Lakeside #50C550KCS