1/2"-13 x 7/8" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

KERR LAKESIDE| Zoro #: G2329397| Mfr #: 430167-PG

$26.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Thread Dia.: 1/2"
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329397 Mfr #: 430167-PG
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: 1/2"
Vented Hole Size: Not VentedLength: 7/8"
Thread Length: 7/8"Drive Type: Hex Socket
Rockwell Hardness: HRC 39 to 45Head Height: 1/2"
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Item: Socket Head Cap ScrewScrew Head Type: Cylindrical
Drive Size: 3/8"Material Grade: Alloy Steel
Thread Direction: Right HandFastener Finish: Black Oxide
System of Measurement: InchThread Style: Fully Threaded
Dia./Thread Size: 1/2"-13Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Reviews