1/2"-13 x 8" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

KERR LAKESIDE| Zoro #: G2132891| Mfr #: 50C800KCS

$30.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180,000 psi
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132891 Mfr #: 50C800KCS
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Style: Partially ThreadedDia./Thread Size: 1/2"-13
Length: 8"Screw Style: Socket Head Cap Screw
Thread Dia.: 1/2"Drive Type: Hex Socket
Drive Size: 3/8"Item: Socket Head Cap Screw
Rockwell Hardness: RC 38 to 43Fastener Finish: Black Oxide
Screw Head Type: CylindricalThread Length: 1-1/2"
Head Height: 1/2"Thread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASTM A574, ASME B18.3
Head Dia.: 3/4"Material Grade: Alloy Steel
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Reviews