Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

  • Zoro #: G0529821
  • Mfr #: 25C250KCS

$46.66 ($0.47/unit)

  • Thread Direction: Right Hand
  • Screw Industry Standards: ASTM A574, ASME B18.3
  • Vented Hole Size: Not Vented
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kerr Lakeside #25C250KCS Specifications

  • Zoro #: G0529821
  • Mfr #: 25C250KCS
Thread Direction: Right Hand Screw Industry Standards: ASTM A574, ASME B18.3
Vented Hole Size: Not Vented Thread Dia.: 1/4"
Thread Length: 1" Screw Style: Socket Head Cap Screw
Class: 3A Head Dia.: 3/8"
Head Height: 1/4" System of Measurement: Inch
Dia./Thread Size: 1/4"-20 Fastener Industry Standards: ASTM A574, ASME B18.3
Min. Tensile Strength: 180,000 psi Fastener Thread Type: UNC (Coarse)
Drive Type: Hex Socket Temp. Range: - 20 Degrees F to 400 Degrees F
Length: 2-1/2" Fastener Finish: Black Oxide
Material Grade: Alloy Steel Drive Size: 3/16"
Screw Head Type: Cylindrical Item: Socket Head Cap Screw
Thread Style: Partially Threaded Basic Material: Steel
Rockwell Hardness: HRC 39 to 45 Min. Thread Length: 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews of Kerr Lakeside #25C250KCS