1/4"-20 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

KERR LAKESIDE| Zoro #: G2238774| Mfr #: 25C350KCS

$37.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238774 Mfr #: 25C350KCS
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 3/8"
Drive Type: Hex SocketThread Length: 1"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 3-1/2"Dia./Thread Size: 1/4"-20
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: HRC 39 to 45System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 3/16"
Thread Dia.: 1/4"Head Height: 1/4"
Screw Head Type: CylindricalCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Reviews