Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4"-28 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1840054| Mfr #: 25F125KCS

$13.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Thread Dia.: 1/4"
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840054 Mfr #: 25F125KCS
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: 1/4"
Vented Hole Size: Not VentedLength: 1-1/4"
Thread Length: 1-1/4"Drive Type: Hex Socket
Rockwell Hardness: RC 38 to 43Head Height: 1/4"
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Item: Socket Head Cap ScrewScrew Head Type: Cylindrical
Drive Size: 3/16"Material Grade: Alloy Steel
Thread Direction: Right HandFastener Finish: Black Oxide
System of Measurement: InchThread Style: Fully Threaded
Dia./Thread Size: 1/4"-28Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 3/8"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews