3/4"-10 x 2-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G1994483| Mfr #: 75C275KCS

$38.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 170,000 psi
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994483 Mfr #: 75C275KCS
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 170,000 psi
System of Measurement: InchBasic Material: Steel
Thread Style: Fully ThreadedDia./Thread Size: 3/4"-10
Length: 2-3/4"Screw Style: Socket Head Cap Screw
Thread Dia.: 3/4"Drive Type: Hex Socket
Drive Size: 5/8"Item: Socket Head Cap Screw
Rockwell Hardness: RC 38 to 43Fastener Finish: Black Oxide
Screw Head Type: CylindricalThread Length: 2-3/4"
Head Height: 3/4"Thread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASTM A574, ASME B18.3
Head Dia.: 1-1/8"Material Grade: Alloy Steel
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-3/4 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Reviews