3/4"-10 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G1599622| Mfr #: 75C350KCS

$44.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Finish: Black Oxide
Min. Tensile Strength: 170,000 psi
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599622 Mfr #: 75C350KCS
Fastener Finish: Black OxideMin. Tensile Strength: 170,000 psi
Length: 3-1/2"Screw Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewItem: Socket Head Cap Screw
Thread Style: Partially ThreadedThread Dia.: 3/4"
Thread Direction: Right HandTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalRockwell Hardness: RC 38 to 43
Material Grade: Alloy SteelDrive Type: Hex Socket
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Drive Size: 5/8"
Head Height: 3/4"Vented Hole Size: Not Vented
Thread Length: 2"Head Dia.: 1-1/8"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Reviews