3/8"-16 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

KERR LAKESIDE| Zoro #: G1214832| Mfr #: 37C350KCS

$78.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Thread Dia.: 3/8"
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214832 Mfr #: 37C350KCS
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: 3/8"
Vented Hole Size: Not VentedLength: 3-1/2"
Thread Length: 1-1/4"Drive Type: Hex Socket
Rockwell Hardness: RC 38 to 43Head Height: 3/8"
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Item: Socket Head Cap ScrewScrew Head Type: Cylindrical
Drive Size: 5/16"Material Grade: Alloy Steel
Thread Direction: Right HandFastener Finish: Black Oxide
System of Measurement: InchThread Style: Partially Threaded
Dia./Thread Size: 3/8"-16Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 9/16"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Reviews