5/16"-18 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G0458044| Mfr #: 430050-PG

$30.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-1/4"
Drive Size: 1/4"
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458044 Mfr #: 430050-PG
Length: 1-1/4"Drive Size: 1/4"
Vented Hole Size: Not VentedSystem of Measurement: Inch
Head Height: 5/16"Thread Direction: Right Hand
Temp. Range: - 20 Degrees F to 400 Degrees FFastener Finish: Black Oxide
Screw Head Type: CylindricalScrew Style: Socket Head Cap Screw
Head Dia.: 7/16"Min. Tensile Strength: 180,000 psi
Rockwell Hardness: HRC 39 to 45Drive Type: Hex Socket
Thread Style: Fully ThreadedThread Dia.: 5/16"
Thread Length: 1-1/4"Screw Industry Standards: ASTM A574, ASME B18.3
Basic Material: SteelItem: Socket Head Cap Screw
Dia./Thread Size: 5/16"-18Material Grade: Alloy Steel
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews