5/16"-18 x 1-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1121967| Mfr #: 430053-PG

$43.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Finish: Black Oxide
Min. Tensile Strength: 180,000 psi
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121967 Mfr #: 430053-PG
Fastener Finish: Black OxideMin. Tensile Strength: 180,000 psi
Length: 1-3/4"Screw Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewItem: Socket Head Cap Screw
Thread Style: Partially ThreadedThread Dia.: 5/16"
Thread Direction: Right HandTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalRockwell Hardness: HRC 39 to 45
Material Grade: Alloy SteelDrive Type: Hex Socket
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 5/16"-18Drive Size: 1/4"
Head Height: 5/16"Vented Hole Size: Not Vented
Thread Length: 1-1/8"Head Dia.: 7/16"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews