Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16"-18 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

  • Zoro #: G0955114
  • Mfr #: 31C350KCS
$31.00 ($0.62/unit)
  • Temp. Range: - 20 Degrees F to 400 Degrees F
  • Thread Dia.: 5/16 in
  • Vented Hole Size: Not Vented
See full product details
Orders over $75 ship free.

Kerr Lakeside #31C350KCS Specifications

  • Zoro #: G0955114
  • Mfr #: 31C350KCS
Temp. Range: - 20 Degrees F to 400 Degrees F Thread Dia.: 5/16 in
Vented Hole Size: Not Vented Material Grade: Alloy Steel
Rockwell Hardness: RC 38 to 43 Screw Style: Socket Head Cap Screw
Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASTM A574, ASME B18.3 Fastener Finish: Black Oxide
Drive Type: Hex Socket Min. Tensile Strength: 180,000 psi
Thread Length: 1 1/8 in Fastener Industry Standards: ASME B18.3, ASTM A574
Item: Socket Head Cap Screw Head Dia.: 0.469 in
Head Height: 0.312 - 0.306 Basic Material: Steel
System of Measurement: Inch Drive Size: 1/4 in
Length: 3 1/2 in Dia./Thread Size: 5/16"-18
Class: 3A Thread Style: Partially Threaded
Screw Head Type: Cylindrical Min. Thread Length: 1 1/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 0.312 - 0.306, Thread Dia. 5/16 In., Package Quantity 50

Technical Guides

Reviews of Kerr Lakeside #31C350KCS