5/16"-18 x 5/8" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1428874| Mfr #: 430045-PG

$26.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428874 Mfr #: 430045-PG
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 5/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 5/16"-18Material Grade: Alloy Steel
Head Dia.: 7/16"System of Measurement: Inch
Head Height: 5/16"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 1/4"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 5/8"
Thread Dia.: 5/16"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: HRC 39 to 45
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews