5/16"-24 x 3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1572812| Mfr #: 430507-PG

$27.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/4"
Screw Style: Socket Head Cap Screw
Rockwell Hardness: HRC 39 to 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572812 Mfr #: 430507-PG
Thread Length: 3/4"Screw Style: Socket Head Cap Screw
Rockwell Hardness: HRC 39 to 45System of Measurement: Inch
Vented Hole Size: Not VentedHead Dia.: 7/16"
Head Height: 5/16"Dia./Thread Size: 5/16"-24
Screw Head Type: CylindricalLength: 3/4"
Screw Industry Standards: ASTM A574, ASME B18.3Thread Style: Fully Threaded
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Item: Socket Head Cap ScrewThread Direction: Right Hand
Min. Tensile Strength: 180,000 psiDrive Size: 1/4"
Thread Dia.: 5/16"Basic Material: Steel
Drive Type: Hex SocketMaterial Grade: Alloy Steel
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews