Kerr Lakeside
5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK
Mfr # 62C500KCS
Zoro # G0276412
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 5 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK 25C125KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 25C50KBC
- KERR LAKESIDE #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 4C62KFC
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK 25C200KCS
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK 31C200KFC
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK 50C100KBC
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK 75C500KCS
- KERR LAKESIDE STD SHCS 10-32X 1-1/8 IN PK/100 10F112KCS
- KERR LAKESIDE #8-32 Socket Head Cap Screw, 3/8 in Length, 100 PK 8C37KFC
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 5 PK M24C160KCS
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51030.012.0025
- Kerr Lakeside Socket Head Cap Screws