Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-11 x 7" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

  • Zoro #: G0524937
  • Mfr #: 62C700KCS

$31.06 ($3.11/unit)

  • Dia./Thread Size: 5/8"-11
  • Head Dia.: 0.938"
  • Basic Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kerr Lakeside #62C700KCS Specifications

  • Zoro #: G0524937
  • Mfr #: 62C700KCS
Dia./Thread Size: 5/8"-11 Head Dia.: 0.938"
Basic Material: Steel Thread Direction: Right Hand
Fastener Industry Standards: ASTM A574, ASME B18.3 Thread Dia.: 5/8"
Fastener Finish: Black Oxide Screw Style: Socket Head Cap Screw
Item: Socket Head Cap Screw Fastener Thread Type: UNC (Coarse)
Length: 7" Thread Style: Partially Threaded
Material Grade: Alloy Steel Vented Hole Size: Not Vented
Temp. Range: - 20 Degrees F to 400 Degrees F Class: 3A
Thread Length: 1-3/4" System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3 Screw Head Type: Cylindrical
Drive Type: Hex Socket Rockwell Hardness: RC 38 to 43
Drive Size: 1/2" Head Height: 0.625 - 0.616
Min. Tensile Strength: 170,000 psi Min. Thread Length: 1-3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 7 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 0.625 - 0.616, Thread Dia. 5/8 In., Package Quantity 10

Technical Guides

Reviews of Kerr Lakeside #62C700KCS