5/8"-18 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G1409484| Mfr #: 62C125KCS

$63.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409484 Mfr #: 62C125KCS
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.938"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 1-1/4"Dia./Thread Size: 5/8"-18
Basic Material: SteelMin. Tensile Strength: 170,000 psi
Rockwell Hardness: HRC 37 to 45System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 1/2"
Thread Dia.: 5/8"Head Height: 5/8"
Screw Head Type: CylindricalCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-18, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Reviews