7/16"-14 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

KERR LAKESIDE| Zoro #: G1529945| Mfr #: 43C125KCS

$47.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529945 Mfr #: 43C125KCS
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.656"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 1-1/4"Dia./Thread Size: 7/16"-14
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: HRC 39 to 45System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 3/8"
Thread Dia.: 7/16"Head Height: 7/16"
Screw Head Type: CylindricalCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 50

Reviews