Kerr Lakeside
7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK
Mfr # 43C200KCS
Zoro # G0664684
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Length 2 in
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/8 in
Explore More Products
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK 75C200KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 10C100KBC
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK 25C250KCS
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 10F100KBC
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 8C50KBC
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK 10F175KCS
- KERR LAKESIDE FLT HSCS 5/16-18X 3 IN PK/50 31C300KFC
- KERR LAKESIDE #6-33 Socket Head Cap Screw, 100 PK 6C37KBC
- KERR LAKESIDE STD SHCS M10 X150X 45 MM PK/50 M10C45KCS
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 10 PK U07000.050.0062
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK 0616CSFL
- Kerr Lakeside Socket Head Cap Screws