BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

7/16"-20 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

KERR LAKESIDE| Zoro #: G0444026| Mfr #: 430535-PG

$75.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444026 Mfr #: 430535-PG
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 7/16"-20Material Grade: Alloy Steel
Head Dia.: 11/16"System of Measurement: Inch
Head Height: 7/16"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/8"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 1-3/8"
Thread Dia.: 7/16"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: HRC 39 to 45
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-20, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 50

Reviews