Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8"-9 x 3" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

  • Zoro #: G0509022
  • Mfr #: 87C300KCS

$69.52 ($6.95/unit)

  • Fastener Thread Type: UNC (Coarse)
  • Thread Dia.: 7/8"
  • Class: 3A
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kerr Lakeside #87C300KCS Specifications

  • Zoro #: G0509022
  • Mfr #: 87C300KCS
Fastener Thread Type: UNC (Coarse) Thread Dia.: 7/8"
Class: 3A Min. Tensile Strength: 170,000 psi
Material Grade: Alloy Steel Temp. Range: - 20 Degrees F to 400 Degrees F
Screw Style: Socket Head Cap Screw Thread Style: Fully Threaded
Drive Type: Hex Socket Item: Socket Head Cap Screw
Dia./Thread Size: 7/8"-9 Head Height: 7/8"
Drive Size: 3/4" System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3 Rockwell Hardness: HRC 37 to 45
Basic Material: Steel Head Dia.: 1-5/16"
Thread Length: 3" Fastener Finish: Black Oxide
Screw Head Type: Cylindrical Fastener Industry Standards: ASTM A574, ASME B18.3
Vented Hole Size: Not Vented Length: 3"
Thread Direction: Right Hand Min. Thread Length: 3"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 10

Reviews of Kerr Lakeside #87C300KCS