Kerr Lakeside
7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK
Mfr # 87C550KCS
Zoro # G1074507
$87.00
5% off
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/4 in
- Material Steel
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK 10F37KCS
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK 37C87KBC
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK 37C350KCS
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK 50C700KCS
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 8C50KFC
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK 25C200KCS
- KERR LAKESIDE 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK 31F125KCS
- KERR LAKESIDE #10-25 Socket Head Cap Screw, 100 PK 10C37KBC
- KERR LAKESIDE #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 5C50KFC
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 5 PK U07000.075.0100
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK FHSFIA0310075USA-100BX
- Kerr Lakeside Socket Head Cap Screws