THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

7/8"-9 x 5" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

KERR LAKESIDE| Zoro #: G1621837| Mfr #: 87C500KCS

$95.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Dia.: 7/8"
Fastener Finish: Black Oxide
Head Height: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621837 Mfr #: 87C500KCS
Thread Dia.: 7/8"Fastener Finish: Black Oxide
Head Height: 7/8"Item: Socket Head Cap Screw
Min. Tensile Strength: 170,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: RC 38 to 43Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 7/8"-9Vented Hole Size: Not Vented
Thread Length: 2-1/4"Basic Material: Steel
Drive Size: 3/4"Length: 5"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 1-5/16"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 5 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 10

Reviews