Kerr Lakeside
7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK
Mfr # 87C700KCS
Zoro # G0682936
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Type Hex
- Drive Size 3/4 in
- Material Steel
- Finish Black Oxide
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 31C62KBC
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK 10F200KCS
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 8C50KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 25C50KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 10C50KBC
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK 10F75KCS
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 25F150KFC
- KERR LAKESIDE 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 50 PK 37F225KCS
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK 31C250KCS
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 25 PK M07160.120.0070
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK U51060.075.0300
- Kerr Lakeside Socket Head Cap Screws