STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#8-32 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1009592| Mfr #: 8C125KCS

$10.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009592 Mfr #: 8C125KCS
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.270"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 1-1/4"Dia./Thread Size: #8-32
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: RC 38 to 43System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 9/64"
Thread Dia.: #8Head Height: 0.164"
Screw Head Type: CylindricalCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Reviews