Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

#8-32 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE | Zoro #: G0920543 | Mfr #: 8C100KCS

$ 9.86 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Kerr Lakeside #8C100KCS Specifications

Zoro #: G0920543 Mfr #: 8C100KCS
Thread Direction: Right Hand Basic Material: Steel
Thread Style: Fully Threaded Dia./Thread Size: #8-32
Fastener Finish: Black Oxide Screw Style: Socket Head Cap Screw
Drive Size: 9/64" Temp. Range: - 20 Degrees F to 400 Degrees F
Drive Type: Hex Socket Rockwell Hardness: RC 38 to 43
Screw Industry Standards: ASTM A574, ASME B18.3 Vented Hole Size: Not Vented
Length: 1" Screw Head Type: Cylindrical
Head Height: 0.164" System of Measurement: Inch
Material Grade: Alloy Steel Head Dia.: 0.270"
Thread Length: 1" Thread Dia.: #8
Min. Tensile Strength: 180,000 psi Item: Socket Head Cap Screw
Fastener Thread Type: UNC (Coarse) Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 0.164 In., Thread Dia. #8, Package Quantity 100

Reviews