SHCS, Alloy Steel, #8-32x3/4", PK100

KERR LAKESIDE| Zoro #: G0491933| Mfr #: 8C75KCS

$11.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180,000 psi
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0491933 Mfr #: 8C75KCS
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Style: Fully ThreadedDia./Thread Size: #8-32
Length: 3/4"Screw Style: Socket Head Cap Screw
Thread Dia.: #8Drive Type: Hex Socket
Drive Size: 9/64"Item: Socket Head Cap Screw
Rockwell Hardness: RC 38 to 43Fastener Finish: Black Oxide
Screw Head Type: CylindricalThread Length: 3/4"
Head Height: 5/64"Thread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASTM A574, ASME B18.3
Head Dia.: 5/16"Material Grade: Alloy Steel
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews