Kerr Lakeside
#8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # 8C62KCS
Zoro # G2331384
$20.99
25% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 9/64 in
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK 31C87KCS
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 10F100KCS
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK 50C125KCS
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK 37C200KFC
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 8C50KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK 10C125KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK 10C87KBC
- KERR LAKESIDE Socket Head Cap Screw, 3.4 in Length, 100 PK 31C75KFC
- KERR LAKESIDE STD SHCS M12 X175X 55 MM PK/50 M12C55KCS
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK U07040.019.0087
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK UST179708
- Kerr Lakeside Socket Head Cap Screws