M20-2.50 x 120mm Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

KERR LAKESIDE| Zoro #: G1786635| Mfr #: M20C120KCS

$208.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Dia.: M20
Vented Hole Size: Not Vented
Length: 120mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786635 Mfr #: M20C120KCS
Thread Dia.: M20Vented Hole Size: Not Vented
Length: 120mmThread Length: 52mm
Drive Type: Hex SocketRockwell Hardness: RC 38 to 43
Head Height: 19.73 to 20mmBasic Material: Steel
Min. Tensile Strength: 1220N psiItem: Metric Socket Head Cap Screw
Screw Head Type: CylindricalDrive Size: 17mm
Material Grade: Alloy SteelThread Direction: Right Hand
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
System of Measurement: MetricThread Style: Partially Threaded
Dia./Thread Size: M20-2.50Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 29.53 to 30mm
Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M20-2.50, Length 120mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 19.73 to 20mm, Thread Dia. M20, Package Quantity 10

Reviews