STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M24-3.00 x 50mm Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

KERR LAKESIDE| Zoro #: G2399652| Mfr #: M24C50KCS

$211.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Dia.: M24
Vented Hole Size: Not Vented
Length: 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399652 Mfr #: M24C50KCS
Thread Dia.: M24Vented Hole Size: Not Vented
Length: 50mmThread Length: 50mm
Drive Type: Hex SocketRockwell Hardness: RC 38 to 43
Head Height: 23.7 to 24mmBasic Material: Steel
Min. Tensile Strength: 1220N psiItem: Metric Socket Head Cap Screw
Screw Head Type: CylindricalDrive Size: 19mm
Material Grade: Alloy SteelThread Direction: Right Hand
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
System of Measurement: MetricThread Style: Fully Threaded
Dia./Thread Size: M24-3.00Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 35.48 to 36mm
Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M24-3.00, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 23.7 to 24mm, Thread Dia. M24, Package Quantity 10

Reviews