M5-0.80 x 60mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G2467202| Mfr #: M5C60KCS

$45.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 1220N psi
System of Measurement: Metric
Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467202 Mfr #: M5C60KCS
Min. Tensile Strength: 1220N psiSystem of Measurement: Metric
Basic Material: SteelThread Style: Partially Threaded
Dia./Thread Size: M5-0.80Length: 60mm
Screw Style: Socket Head Cap ScrewThread Dia.: M5
Drive Type: Hex SocketDrive Size: 4mm
Item: Metric Socket Head Cap ScrewRockwell Hardness: RC 38 to 43
Fastener Finish: Black OxideScrew Head Type: Cylindrical
Thread Length: 22mmHead Height: 4.86 to 5mm
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASTM A574, ASME B18.3
Head Dia.: 8.27 to 8.5mmMaterial Grade: Alloy Steel
Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 4.86 to 5mm, Thread Dia. M5, Package Quantity 100

Reviews