JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-24 x 1" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1510792| Mfr #: 10C100KBC

$10.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1510792 Mfr #: 10C100KBC
Thread Direction: Right HandVented Hole Size: Not Vented
Material Grade: Alloy SteelScrew Industry Standards: ASTM A574, ASME B18.3
Basic Material: SteelRockwell Hardness: RC 38 to 43
Dia./Thread Size: #10-24Head Height: 1/16"
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Thread Dia.: #10System of Measurement: Inch
Min. Tensile Strength: 180, 000 psiDrive Type: Hex Socket
Head Dia.: 5/16"Screw Style: Socket Head Cap Screw
Drive Size: 1/8"Length: 1"
Item: Socket Head Cap ScrewScrew Head Type: Button
Thread Style: Fully ThreadedThread Length: 1"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.