JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-13 x 1-1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G1552957| Mfr #: 50C150KBC

$13.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1552957 Mfr #: 50C150KBC
Drive Type: Hex SocketFastener Finish: Black Oxide
Temp. Range: - 20 Degrees F to 400 Degrees FVented Hole Size: Not Vented
Min. Tensile Strength: 180, 000 psiMaterial Grade: Alloy Steel
Dia./Thread Size: 1/2"-13Head Dia.: 3/4"
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Head Height: 1/2"Basic Material: Steel
Thread Dia.: 1/2"System of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Length: 1-1/2"Screw Head Type: Button
Rockwell Hardness: RC 38 to 43Thread Style: Fully Threaded
Thread Length: 1-1/2"Drive Size: 5/16"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.