1/2"-13 x 1" Black Oxide Alloy Steel Button Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G0537774| Mfr #: 50C100KBC

$20.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0537774 Mfr #: 50C100KBC
System of Measurement: InchHead Dia.: 3/4"
Thread Dia.: 1/2"Dia./Thread Size: 1/2"-13
Fastener Thread Type: UNCVented Hole Size: Not Vented
Item: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180, 000 psiBasic Material: Steel
Thread Direction: Right HandDrive Type: Hex Socket
Head Height: 1/2"Fastener Finish: Black Oxide
Material Grade: Alloy SteelScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Rockwell Hardness: RC 38 to 43Thread Style: Fully Threaded
Thread Length: 1"Drive Size: 5/16"
Length: 1"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25
Save 15%. Sign up for Z-mail.