5/16"-18 x 5/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G0449531| Mfr #: 31C62KBC

$13.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0449531 Mfr #: 31C62KBC
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Black Oxide
Thread Direction: Right HandVented Hole Size: Not Vented
Head Dia.: 7/16"Rockwell Hardness: RC 38 to 43
Thread Style: Fully ThreadedThread Length: 5/8"
Screw Head Type: ButtonDrive Size: 3/16"
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Fastener Thread Type: UNCLength: 5/8"
Dia./Thread Size: 5/16"-18Item: Socket Head Cap Screw
Thread Dia.: 5/16"Min. Tensile Strength: 180, 000 psi
Head Height: 5/16"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.