15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

5/16"-24 x 1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1410367| Mfr #: 31F50KBC

$11.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1410367 Mfr #: 31F50KBC
Head Height: 5/16"Head Dia.: 7/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Dia.: 5/16"Basic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedLength: 1/2"
Screw Head Type: ButtonItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Fastener Thread Type: UNF
Dia./Thread Size: 5/16"-24Min. Tensile Strength: 180, 000 psi
Rockwell Hardness: RC 38 to 43Thread Style: Fully Threaded
Thread Length: 1/2"Drive Size: 3/16"
Temp. Range: - 20 Degrees F to 400 Degrees FCountry of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.