JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-24 x 3/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1647694| Mfr #: 31F75KBC

$12.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647694 Mfr #: 31F75KBC
Head Height: 5/16"Vented Hole Size: Not Vented
Fastener Finish: Black OxideThread Direction: Right Hand
Basic Material: SteelScrew Style: Socket Head Cap Screw
Thread Dia.: 5/16"System of Measurement: Inch
Material Grade: Alloy SteelDrive Type: Hex Socket
Drive Size: 3/16"Temp. Range: - 20 Degrees F to 400 Degrees F
Fastener Thread Type: UNFLength: 3/4"
Screw Head Type: ButtonItem: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: 5/16"-24
Min. Tensile Strength: 180, 000 psiHead Dia.: 7/16"
Rockwell Hardness: RC 38 to 43Thread Style: Fully Threaded
Thread Length: 3/4"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.