#10-24 x 1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1668956| Mfr #: 10C50KBC

$8.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668956 Mfr #: 10C50KBC
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.361"
Drive Type: Hex SocketThread Length: 1/2"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 1/2"Dia./Thread Size: #10-24
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: RC 38 to 43System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 1/8"
Thread Dia.: #10Head Height: 0.101"
Screw Head Type: ButtonCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews