THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4"-20 x 7/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G0963697| Mfr #: 25C87KBC

$9.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963697 Mfr #: 25C87KBC
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.437"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 7/8"Dia./Thread Size: 1/4"-20
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: RC 38 to 43System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 5/32"
Thread Dia.: 1/4"Head Height: 0.132"
Screw Head Type: ButtonCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews