THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#8-32 x 1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1256132| Mfr #: 8C50KBC

$8.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #8
Fastener Finish: Black Oxide
Head Height: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256132 Mfr #: 8C50KBC
Thread Dia.: #8Fastener Finish: Black Oxide
Head Height: 5/64"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: RC 38 to 43Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: #8-32
Vented Hole Size: Not VentedThread Length: 1/2"
Basic Material: SteelDrive Size: 3/32"
Length: 1/2"Temp. Range: - 20 Degrees F to 400 Degrees F
Head Dia.: 5/16"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Reviews