20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-32 x 1" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G0564295| Mfr #: 10F100KFC

$11.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564295 Mfr #: 10F100KFC
Head Height: 1/16"Head Dia.: 5/16"
Min. Tensile Strength: 180, 000 psiDrive Type: Hex Socket
System of Measurement: InchDia./Thread Size: #10-32
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Dia.: #10Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNF
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: FlatRockwell Hardness: RC 38 to 43
Thread Style: Fully ThreadedThread Length: 1"
Drive Size: 1/8"Length: 1"
Item: Socket Flat Head Cap ScrewCountry of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.