#10-32 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1580214| Mfr #: 10F50KFC

$9.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580214 Mfr #: 10F50KFC
Drive Type: Hex SocketHead Height: 1/16"
Head Dia.: 5/16"Min. Tensile Strength: 180, 000 psi
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Style: Socket Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: #10-32
Thread Dia.: #10Fastener Thread Type: UNF
Fastener Finish: Black OxideBasic Material: Steel
Rockwell Hardness: RC 38 to 43Thread Style: Fully Threaded
Thread Length: 1/2"Drive Size: 1/8"
Length: 1/2"Item: Socket Flat Head Cap Screw
Screw Head Type: FlatCountry of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.