#10-32 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1037477| Mfr #: 10F75KFC

$9.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037477 Mfr #: 10F75KFC
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Basic Material: SteelScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelTemp. Range: - 20 Degrees F to 400 Degrees F
Dia./Thread Size: #10-32Fastener Finish: Black Oxide
Drive Type: Hex SocketVented Hole Size: Not Vented
Thread Dia.: #10Min. Tensile Strength: 180, 000 psi
Fastener Thread Type: UNFThread Direction: Right Hand
Head Dia.: 5/16"Head Height: 1/16"
Rockwell Hardness: RC 38 to 43Thread Style: Fully Threaded
Thread Length: 3/4"Drive Size: 1/8"
Length: 3/4"Item: Socket Flat Head Cap Screw
Screw Head Type: FlatCountry of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100
Save 15%. Sign up for Z-mail.