#10-32 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1704622| Mfr #: 10F62KFC

$9.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704622 Mfr #: 10F62KFC
Fastener Finish: Black OxideBasic Material: Steel
Material Grade: Alloy SteelSystem of Measurement: Inch
Drive Type: Hex SocketVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Temp. Range: - 20 Degrees F to 400 Degrees FLength: 5/8"
Item: Socket Flat Head Cap ScrewScrew Head Type: Flat
Head Height: 1/16"Screw Industry Standards: ASTM A574, ASME B18.3
Head Dia.: 5/16"Fastener Thread Type: UNF
Rockwell Hardness: RC 38 to 43Dia./Thread Size: #10-32
Thread Style: Fully ThreadedThread Dia.: #10
Thread Length: 5/8"Min. Tensile Strength: 180, 000 psi
Drive Size: 1/8"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100
Save 15%. Sign up for Z-mail.