1/4"-20 x 1" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1437046| Mfr #: 25C100KFC

$13.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437046 Mfr #: 25C100KFC
System of Measurement: InchMin. Tensile Strength: 180, 000 psi
Screw Style: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Thread Dia.: 1/4"Drive Type: Hex Socket
Basic Material: SteelThread Direction: Right Hand
Material Grade: Alloy SteelFastener Finish: Black Oxide
Dia./Thread Size: 1/4"-20Vented Hole Size: Not Vented
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 3/8"
Head Height: 1/4"Fastener Thread Type: UNC
Screw Head Type: FlatRockwell Hardness: RC 38 to 43
Thread Style: Fully ThreadedThread Length: 1"
Drive Size: 5/32"Length: 1"
Item: Socket Flat Head Cap ScrewCountry of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.