JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4"-20 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G0254441| Mfr #: 25C200KFC

$16.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254441 Mfr #: 25C200KFC
Fastener Finish: Black OxideDrive Type: Hex Socket
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Vented Hole Size: Not VentedTemp. Range: - 20 Degrees F to 400 Degrees F
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Thread Dia.: 1/4"Min. Tensile Strength: 180, 000 psi
Head Height: 1/4"Head Dia.: 3/8"
Rockwell Hardness: RC 38 to 43Thread Style: Partially Threaded
Thread Length: 1"Drive Size: 5/32"
Length: 2"Screw Head Type: Flat
Item: Socket Flat Head Cap ScrewDia./Thread Size: 1/4"-20
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.