3/4"-10 x 3" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

KERR LAKESIDE| Zoro #: G1843423| Mfr #: 75C300KFC

$54.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843423 Mfr #: 75C300KFC
Head Height: 3/4"Head Dia.: 1-1/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: RC 38 to 43
Thread Dia.: 3/4"Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180, 000 psiThread Style: Fully Threaded
Thread Length: 3"Drive Size: 1/2"
Length: 3"Item: Socket Flat Head Cap Screw
Screw Head Type: FlatCountry of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.