3/8"-16 x 1" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1469867| Mfr #: 210088-PG

$42.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469867 Mfr #: 210088-PG
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Black Oxide
Thread Direction: Right HandVented Hole Size: Not Vented
Head Dia.: 9/16"Rockwell Hardness: HRC 39 to 44
Thread Style: Fully ThreadedThread Length: 1"
Screw Head Type: FlatDrive Size: 7/32"
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Fastener Thread Type: UNCLength: 1"
Dia./Thread Size: 3/8"-16Item: Socket Flat Head Cap Screw
Thread Dia.: 3/8"Min. Tensile Strength: 145, 000 psi
Head Height: 3/8"Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.