3/8"-16 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

KERR LAKESIDE| Zoro #: G2099352| Mfr #: 210095-PG

$37.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099352 Mfr #: 210095-PG
Head Height: 3/8"Head Dia.: 9/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 3/8"-16Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: 3/8"
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedRockwell Hardness: HRC 39 to 44
Thread Style: Fully ThreadedThread Length: 2"
Drive Size: 7/32"Temp. Range: -65 Degrees F to 300 Degrees F
Length: 2"Item: Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: ASTM F835, ASME B18.3
Min. Tensile Strength: 145, 000 psiCountry of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.