JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#4-40 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1851753| Mfr #: 4C75KFC

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851753 Mfr #: 4C75KFC
Head Dia.: 1/4"Fastener Finish: Black Oxide
Item: Socket Flat Head Cap ScrewMaterial Grade: Alloy Steel
Thread Style: Fully ThreadedDrive Type: Hex Socket
Thread Direction: Right HandBasic Material: Steel
Screw Head Type: FlatHead Height: 3/32"
Drive Size: 1/16"Screw Style: Socket Head Cap Screw
Vented Hole Size: Not VentedRockwell Hardness: RC 38 to 43
System of Measurement: InchThread Dia.: #4
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 180, 000 psi
Dia./Thread Size: #4-40Screw Industry Standards: ASTM A574, ASME B18.3
Thread Length: 3/4"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100
Save 15%. Sign up for Z-mail.